Skip Content
MOTOR OIL F/SYN 10W-30 SN/GF5 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL F/SYN 10W-30 SN/GF5 5L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550023754
  • Mfr. Model # 550023754
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.46 lbs

Technical Specs

  • Size 5 L
  • Colour Clear
  • Container Type Jug
  • SAE Grade 10W-30
  • Series Platinum
  • Item Motor Oil
  • Specific Gravity 0.880 @ 15 Degrees C
  • Pour Point -48 Degrees C
  • Viscosity @ 40C 61.7 mm2/s (40.0 Degrees C / 104.0 Degrees F)
  • Application All driving condition
  • For Use With In All Vehicles
  • ISO Viscosity Grade SAE J300
  • Base Full Synthetic
  • Flash Point 224 Degrees C
  • Viscosity Index 150
  • Viscosity @ 100C 10.37 mm2/s (100 Degrees C / 212 Degrees F)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list