Skip Content
MOTOR OIL F/SYN 10W-30 ECO BX 22.7L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL F/SYN 10W-30 ECO BX 22.7L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550023650
  • Mfr. Model # 550023650
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.36 lbs

Technical Specs

  • Colour Clear
  • Container Type Ecobox
  • Item Motor Oil
  • Size 22.7 L
  • Specific Gravity 0.880 @ 15 Degrees C
  • SAE Grade 10W-30
  • Series Platinum
  • Viscosity @ 40C 61.7 mm2/s (40.0 Degrees C / 104.0 Degrees F)
  • Pour Point -48 Degrees C
  • Application All driving condition
  • For Use With In All Vehicles
  • ISO Viscosity Grade SAE J300
  • Base Full Synthetic
  • Flash Point 224 Degrees C
  • Viscosity Index 150
  • Viscosity @ 100C 10.37 mm2/s (100 Degrees C / 212 Degrees F)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list