Skip Content
MOTOR OIL F/SYN 0W-40 SN/GF5 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL F/SYN 0W-40 SN/GF5 946ML

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550040855
  • Mfr. Model # 550040855
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Container Type Bottle
  • Colour Amber
  • Item Motor Oil
  • Size 946 mL
  • SAE Grade 0W-40
  • Specific Gravity 0.880 @ 15 Degrees C
  • Series Ultra Platinum
  • Pour Point -51 Degrees C
  • Viscosity @ 100C 13.7 mm2/s (100 Degrees C / 212 Degrees F)
  • Application All driving condition
  • For Use With In All Vehicles - Modern Engines
  • ISO Viscosity Grade SAE J300
  • Base Full Synthetic
  • Viscosity Index 189
  • Viscosity @ 40C 74.9 mm2/s (40.0 Degrees C / 104.0 Degrees F)
  • Flash Point 224 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list