Skip Content
MOTOR OIL F/SYN 0W-20 SN/GF5 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL F/SYN 0W-20 SN/GF5 946ML

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550039851
  • Mfr. Model # 550039851
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Item Motor Oil
  • Size 946 mL
  • SAE Grade 0W-20
  • Container Type Bottle
  • Colour Amber
  • Specific Gravity 0.846 @ 15 Degrees C
  • Series Ultra Platinum
  • Pour Point -48 Degrees C
  • Viscosity @ 40C 42.8 mm2/s (40 Degrees C / 104 Degrees F)
  • Application All driving condition
  • ISO Viscosity Grade SAE J300
  • For Use With In All Vehicles - Modern Engines
  • Base Full Synthetic
  • Viscosity Index 172
  • Flash Point 224 Degrees C
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List