Skip Content
MOTOR OIL EURO 5W-40 ECO BOX 22.7L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL EURO 5W-40 ECO BOX 22.7L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550040833
  • Mfr. Model # 550040833
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.36 lbs

Technical Specs

  • Size 22.7 L
  • SAE Grade 5W-40
  • Colour Amber
  • Item Motor Oil
  • Container Type Ecobox
  • Specific Gravity 0.840 @ 15 Degrees C
  • Series Platinum EURO
  • Pour Point -45 Degrees C
  • Viscosity @ 40C 74.4 mm²/s
  • For Use With In All Vehicles - European
  • Application Specially formulated for European Vehicles
  • ISO Viscosity Grade SAE J300
  • Base Full Synthetic
  • Viscosity Index 167
  • Flash Point 215 Degrees C
  • Viscosity @ 100C 74.4 mm2/s (40.0 Degrees C / 104.0 Degrees F)
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List