Skip Content
MOTOR OIL EURO 5W-30 ECO BOX 22.7L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL EURO 5W-30 ECO BOX 22.7L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550031840
  • Mfr. Model # 550031840
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.36 lbs

Technical Specs

  • Colour Amber
  • Item Motor Oil
  • Container Type Ecobox
  • SAE Grade 5W-30
  • Size 22.7 L
  • Series Platinum Euro
  • Application All driving condition
  • For Use With In All Vehicles
  • ISO Viscosity Grade SAE J300
  • Base Synthetic
  • Viscosity Index 174
  • Specific Gravity 0.840 @ 15 Degrees C
  • Pour Point -45 Degrees C
  • Flash Point 216 Degrees C
  • Viscosity @ 100C Less Than or Equal To 12.11 mm2/s (100 Degrees C / 212 Degrees F)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list