Skip Content
MOTOR MTG PLATE,3 5/16 IN DIA,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR MTG PLATE,3 5/16 IN DIA,STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UFA2
  • Mfr. Model # 4UFA2
  • UNSPSC # 26101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Hole Centerline A (In.) -
  • Application Matches 3.3" Mounting Pattern for Motor or Blower Mounting. Requires 4UEZ9 Adapter End Plate for Motor Mounting
  • Dia. 5
  • Hole Centerline B (In.) -
  • Bracket Height (In.) 1
  • For Use With 3.3" Diameter Shaded Pole and PSC Motors
  • Fits Blower Wheel Dia. (In.) -
  • Includes -
  • Item Blower Mounting Bracket
  • Overall Height (In.) 1
  • Overall Length (In.) -
  • Overall Width (In.) 5
  • Bracket Type Stand-Off
  • Construction Aluminum
  • Motor Shaft Height (In.) -
  • For NEMA Frame Non-Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list