MOTOR MTG BRACKET,TORSION-FLEX,PAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR MTG BRACKET,TORSION-FLEX,PAIN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MEY6
  • Mfr. Model # 2MEY6
  • UNSPSC # 26101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Bracket Height (In.) -
  • Hole Centerline A (In.) -
  • Dia. 9 and 10"
  • Application Mounts Motor to Blower Housing
  • Hole Centerline B (In.) -
  • For Use With 5 5/8" Diameter Motors
  • Fits Blower Wheel Dia. (In.) 9 or 10
  • Includes 3 Grommets, 1 Bolt, 1 Nut, 3 Steel Washers
  • Overall Height (In.) -
  • Item Motor Mounting Bracket
  • Overall Length (In.) -
  • Overall Width (In.) -
  • Construction Painted Stamped Steel
  • Bracket Type Torsion Flex
  • For NEMA Frame 48
  • Motor Shaft Height (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list