MOTOR MTG BRACKET,TORSION-FLEX,GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR MTG BRACKET,TORSION-FLEX,GALV

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MEV7
  • Mfr. Model # 2MEV7
  • UNSPSC # 26101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Application Mounts Motor to Blower Housing
  • Bracket Height (In.) -
  • Hole Centerline A (In.) -
  • Dia. 9 and 10"
  • Fits Blower Wheel Dia. (In.) 10
  • Hole Centerline B (In.) -
  • For Use With 5 5/8" Diameter Motors
  • Includes 4 Brackets, 8 Screws
  • Item Motor Mounting Bracket
  • Overall Height (In.) -
  • Overall Length (In.) -
  • Construction Galvanized Stamped Steel
  • Bracket Type Torsion Flex
  • Overall Width (In.) -
  • For NEMA Frame 48
  • Motor Shaft Height (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list