MOTOR MOUNTING BRACKET,3.42 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR MOUNTING BRACKET,3.42 IN H

EM&S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MY37
  • Mfr. Model # 2MY37
  • UNSPSC # 26101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Hole Centerline A (In.) 3.0
  • Application For Foot-Mounting All Major Brands of Unit Bearing Motors with Leads at 6, 9 and 12 O'Clock Positions
  • Bracket Height (In.) 3-7/16
  • Fits Blower Wheel Dia. (In.) -
  • For Use With Unit Bearing Motors
  • Includes -
  • Hole Centerline B (In.) 3.0
  • Item Motor Mounting Bracket
  • Overall Height (In.) -
  • Overall Length (In.) -
  • Bracket Type -
  • Overall Width (In.) -
  • Construction 0.058" Galvanized Steel
  • For NEMA Frame -
  • Motor Shaft Height (In.) 5.350

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list