Skip Content
MOTOR MOUNTING BRACKET,2.16 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR MOUNTING BRACKET,2.16 IN H

EM&S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MY40
  • Mfr. Model # 2MY40
  • UNSPSC # 26101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application For Foot-Mounting All Major Brands of Unit Bearing Motors with Leads at 6, 9 and 12 O'Clock Positions
  • Hole Centerline B (In.) 3.0
  • Bracket Height (In.) 2-3/16
  • Hole Centerline A (In.) 3.0
  • Fits Blower Wheel Dia. (In.) -
  • For Use With Unit Bearing Motors
  • Includes -
  • Item Motor Mounting Bracket
  • Overall Length (In.) -
  • Overall Height (In.) -
  • Overall Width (In.) -
  • Bracket Type -
  • Construction 0.058" Galvanized Steel
  • For NEMA Frame -
  • Motor Shaft Height (In.) 4.090

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list