Skip Content
MOTOR MOUNTING BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR MOUNTING BASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2M521
  • Mfr. Model # 2M521
  • UNSPSC # 26101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Bolt Size (In.) 3/4
  • Colour -
  • Application To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
  • Finish -
  • Height (In.) 3
  • Item Adjustable Steel Motor Base
  • Includes 4 Motor Mounting Bolts, 2 Adjusting Bolts, Standard Gussets
  • Material -
  • Mounting Holes O.C. L (In.) -
  • Length (In.) 28-3/4
  • Mounting Holes O.C. W (In.) -
  • Platform Size (In.) -
  • Ring Dia. (In.) -
  • Ring to Ring Center (In.) -
  • Shaft Height (In.) -
  • Width (In.) 23-7/8
  • For NEMA Frame 405
  • Motor Body Dia. (In.) -
  • Motor Mounting Hole (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list