Skip Content
MOTOR MOUNTING BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR MOUNTING BASE

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSA471
  • Mfr. Model # A471
  • UNSPSC # 26101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses
  • Item Resilient Ring Mounting Base
  • Length (In.) 4-7/8
  • Includes Set of Mounting Latches
  • Mounting Holes O.C. L (In.) 1-11/16
  • Mounting Holes O.C. W (In.) 4-7/16
  • Ring Dia. (In.) 2-1/4
  • Ring to Ring Center (In.) 4-3/4
  • Shaft Height (In.) 3-1/2
  • Motor Body Dia. (In.) 5-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list