Skip Content
MOTOR MOTOR BRAKET ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR MOTOR BRAKET ADJUSTABLE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3M281
  • Mfr. Model # 3M281
  • UNSPSC # 26101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.51 lbs

Technical Specs

  • Application For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses
  • Bolt Size (In.) 3/8
  • Colour -
  • Finish -
  • Height (In.) 1-3/4
  • Includes 4 Motor Mounting Bolts, 1 Adjusting Bolt
  • Item Adjustable Steel Motor Base
  • Material -
  • Length (In.) 15
  • Mounting Holes O.C. L (In.) -
  • Mounting Holes O.C. W (In.) -
  • Platform Size (In.) -
  • Ring Dia. (In.) -
  • Motor Body Dia. (In.) -
  • Ring to Ring Center (In.) -
  • For NEMA Frame 213
  • Width (In.) 11
  • Shaft Height (In.) -
  • Motor Mounting Hole (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list