MOTOR MAGNET PERMANENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR MAGNET PERMANENT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD3LCH7
  • Mfr. Model # 3LCH7
  • UNSPSC # 26101603
  • CATALOGUE PAGE # 1506
  • Shipping Weight 2.69 lbs

Product Details

Permanent magnet DC totally enclosed non-ventilated motor, HP 1/35, RPM 2350, armature DC voltage 12 VDC, mounting stud, service factor 1.00, bearings sleeve, amps at nameplate volts 3.8, thermal protection none.

Technical Specs

  • HP 1/35
  • Full Load Amps 3.8
  • Stud Quantity (2) #8 - 32
  • Shaft Dia. 1/4"
  • Features 8" L Positive Lead and 37" L Negative Lead, Both with Ring Terminals
  • Nameplate RPM 2350
  • Bearings Sleeve
  • Overall Length 4-7/8"
  • Rotation CW/CCW
  • Item DC Permanent Magnet Motor
  • RPM Range 1801 - 3000
  • Shaft Length 1"
  • Voltage 12 VDC
  • Frame Non-standard
  • Body Dia. 3-7/32"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 3-7/8"
  • Sheath Dia. 1/2"
  • Motor Application HVAC/R
  • Motor Design Permanent Magnet DC
  • Motor Mounting Type Stud
  • Ins. Class A
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Mounting Stud Location Shaft End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list