MOTOR MAGNET PERM 90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR MAGNET PERM 90VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4Z529
  • Mfr. Model # 4Z529
  • UNSPSC # 26101603
  • CATALOGUE PAGE # 1511
  • Shipping Weight 9.7 lbs

Product Details

Permanent magnet DC totally enclosed non-ventilated motor, HP 1/6, RPM 1800, armature DC voltage 12 VDC, mounting face/base, service factor 1.00, bearings ball, amps at nameplate volts 16.5, thermal protection none.

Technical Specs

  • Full Load Amps 16.2
  • Nameplate RPM 1,800/4,200
  • Overall Length 9-3/8"
  • Shaft Dia. 1/2"
  • Full Load Torque 6.38 in-lbs
  • Base Mounting O.C. 7-7/16" x 2"
  • Face Mounting O.C. 2-5/8" x 2-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list