Skip Content
MOTOR LEAD DISCONNECT,MALE,16-14AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR LEAD DISCONNECT,MALE,16-14AWG

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DNX4
  • Mfr. Model # 1DNX4
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • For Use With -
  • Connector Type Male
  • Item Motor Lead Disconnect
  • Body Size 1
  • Die Code For Use With Tools 3KH45, 3KH46, 3KH52
  • Colour Code Blue
  • Standards UL, CSA, 600V, 90 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list