MOTOR JET PUMP ODP 1HP 3450 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR JET PUMP ODP 1HP 3450

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K662
  • Mfr. Model # 5K662
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.4 lbs

Product Details

Jet Pump Motor, Capacitor-Start, Open Dripproof, 1 HP, 3450 RPM, 115/230 Volts, 56J NEMA Frame, Service Factor 1.40, Full Load Amps 12.0/6.0, Ambient 40¡ C, 60 Hz, Insulation Class B, Thermal Protection Auto, Nominal Efficiency 75.6, C-Face, Horizontal or

Technical Specs

  • Full Load Amps 12.4/6.2
  • HP 1
  • Includes Dripcover Kit for Vertical Mounting
  • Item Jet Pump Motor
  • Nominal Efficiency 75.6%
  • Hz 60
  • RPM Range 3001 - 3600
  • Nameplate RPM 3,450
  • Voltage 115/230
  • Phase 1
  • Shaft Length 2-3/8 po
  • Standards UL Recognized (E47479), CSA Certified (701848 and 225293)
  • Frame 56J
  • Shaft Dia. 5/8"
  • Body Dia. 5.625"
  • Motor Application Pump
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Jet Pump
  • Motor Bearings Ball
  • Motor Service Factor 1.40
  • Ins. Class B
  • Motor Design Capacitor-Start
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Mounting Type Face
  • Motor Shaft Rotation CCWSE
  • Motor Shaft Design Threaded
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list