MOTOR JET PUMP 3/4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR JET PUMP 3/4HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K581
  • Mfr. Model # 6K581
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.6 lbs

Product Details

Single compartment design with locked shaft end ball bearings. NEMA 56C frame has carbon steel shaft: NEMA 56J frame has stainless steel shaft. Typical uses include jet pump water systems, centrifugal pumps and other applications requiring NEMA 56C or 56J

Technical Specs

  • HP 3/4
  • Full Load Amps 10.4/5.2
  • Item Jet Pump Motor
  • Includes Dripcover Kit for Vertical Mounting
  • Phase 1
  • Nominal Efficiency 70.3%
  • RPM Range 3001 - 3600
  • Nameplate RPM 3,450
  • Hz 60
  • Shaft Length 2-3/8 po
  • Voltage 115/230
  • Standards UL Recognized (E47479), CSA Certified (701848 and 225293)
  • Frame 56J
  • Body Dia. 5.625"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Service Factor 1.50
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CCWSE
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list