MOTOR HVAC TEAO 3/4HP 1075 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR HVAC TEAO 3/4HP 1075

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LU99
  • Mfr. Model # 3LU99
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1503
  • Shipping Weight 20.95 lbs

Product Details

Condenser fan motor, permanent split capacitor, totally enclosed air-over, 3/4 HP, number of speeds 1, nameplate RPM 1075, NEMA/IEC frame 48YZ, voltage 460, 60 Hz, full load amps 2.2, stud mounting, auto thermal protection. Insulation class B, service factor 1.00, ball bearings, ambient 60 degree C, CW/CCW rotation, length less shaft 6-1/2 inches, shaft diameter 1/2 inch, shaft length 6 inches, body diameter 5-5/8 inch.

Technical Specs

  • Full Load Amps 2.2
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • HP 3/4
  • Nameplate RPM 1,075
  • Phase 1
  • Capacitor Required Yes
  • Hz 60
  • Duty Continuous
  • Overall Length 12-5/8"
  • RPM Range 1,001 - 1,100
  • Shaft Length 6"
  • Voltage 460
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Frame 48YZ
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Stud Quantity 4
  • Lead Length 30"
  • Length Less Shaft 6-7/16"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Bearings Ball
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Application Condenser Fan
  • Nominal Efficiency 68.20%
  • Stud Size 3/4"
  • Bolt Circle Dia. 5-1/8"
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Double-Flat
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list