MOTOR GENERAL PURPOSE 3/4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR GENERAL PURPOSE 3/4HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4K859
  • Mfr. Model # 4K859
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Full Load Amps 10.2/5.0 - 5.1
  • HP 3/4
  • Nameplate RPM 1,725
  • Motor Service Factor 1.25
  • Ins. Class B
  • Phase 1
  • Item General Purpose Motor
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 68.3%
  • RPM Range 1,701-1,800
  • Overall Length 11-13/16"
  • Shaft Length 1-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Voltage 115/208-230
  • Frame 56
  • Standards UL (E47479), CSA (156060)
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 9-15/16"
  • Shaft Dia. 5/8"
  • Motor Design Capacitor-Start
  • Motor Application General Application
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list