Skip Content
MOTOR GENERAL 1 1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR GENERAL 1 1/2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K641
  • Mfr. Model # 5K641
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 42.8 lbs

Technical Specs

  • Full Load Amps 15.2/8.2 - 7.6
  • HP 1-1/2
  • Nameplate RPM 1,725
  • Item General Purpose Motor
  • Phase 1
  • Hz 60
  • RPM Range 1,400 - 1,800
  • Duty Continuous
  • Shaft Length 1-7/8"
  • Footnotes 24
  • Overall Length 13-13/16"
  • Voltage 115/208 - 230
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56H
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Length Less Shaft 12"
  • Includes Shaft Key
  • Nominal Efficiency 81.2%
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Manual
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list