MOTOR GEAR PARALLEL AC 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR GEAR PARALLEL AC 6

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2H616
  • Mfr. Model # 2H616
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.75 lbs

Technical Specs

  • Full Load Amps 2.1/1.1
  • Housing Die Cast Aluminum
  • Max. Torque 710 in.- lbs.
  • Item AC Gearmotor
  • Nameplate RPM 6.0
  • Thermal Protection None
  • Bearings Needle Throughout with Thrust Balls on Case, Ball on Motor
  • Capacitor Required Included
  • Gear Ratio 276:1
  • Hz 50/60
  • Input HP 1/6
  • Motor Type Permanent Split Capacitor
  • Gear Material Hardened Steel
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Dimension L 10.8"
  • Dimension D1 5"
  • Dimension A 2.1/1.1"
  • Dimension D2 5.36"
  • Length Less Shaft 11-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Overhung Load 900 lbs.
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.88:

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list