Skip Content
MOTOR GEAR DAYTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR GEAR DAYTON

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2H592
  • Mfr. Model # 2H592
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Full Load Amps 1.00
  • Shaft Dia. (Dimension U) 3/4"
  • Item DC Gearmotor
  • Nameplate RPM 6.5
  • Thermal Protection None
  • Max. Torque 710 in-lbs
  • Bearings Needle Throughout with Thrust Balls on Case, Ball on Motor
  • Input HP 1/6
  • Gear Ratio 276:1
  • Shaft Length (Dimension V) 1-7/8"
  • Gear Case Die Cast Aluminum
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Brushes Externally Replaceable
  • Dimension A 12.43"
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Dimension D 3.13"
  • Length Less Shaft 12-1/2"
  • Replacement Brushes DTN6YHY6
  • Max. Ambient Temp. 40 Degrees C
  • Dimension H 4.67"
  • Overhung Load 900 lbs.
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 14-3/8"
  • Gear Material Hardened Steel
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list