Skip Content
MOTOR GEAR 90VDC 164RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR GEAR 90VDC 164RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6ML57
  • Mfr. Model # 6ML57
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Full Load Amps 2.00
  • Max. Torque 70 in-lbs
  • Item DC Gearmotor
  • Nameplate RPM 165
  • Thermal Protection None
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Shaft Dia. (Dimension U) 3/4"
  • Dimension XH 11.31"
  • Dimension XL 13.31"
  • Gear Ratio 15:1
  • Input HP 1/4
  • Shaft Length (Dimension V) 1-5/8"
  • Seals Heavy-Duty Industrial
  • Gear Case Die Cast Aluminum
  • Brushes Externally Replaceable
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 11-5/16"
  • Overhung Load 232 lbs.
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 12-15/16"
  • Gear Material Hardened Steel
  • Reversible Shaft Output No
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Mounting Position All Angle
  • Gearmotor RPM Range 151 - 200
  • Gearmotor Voltage 90VDC
  • Rear Shaft Encoder/Pulse Generator Mounting No
  • Gearmotor Type DC Gearmotor
  • Gearmotor Rotation CW/CCW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list