!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR FHP 1/3 HP AUGER

MOTOR FHP 1/3 HP AUGER

DAYTON

MOTOR FHP 1/3 HP AUGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR FHP 1/3 HP AUGER

MOTOR FHP 1/3 HP AUGER

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOS3K994BA
  • Mfr. Model # 3K994BA
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.75 lbs

Technical Specs

  • Item Auger Drive Motor
  • Motor Application Farm Duty
  • Phase 1
  • HP 1/3
  • No. of Speeds 1
  • Full Load Amps 5.2/2.6
  • Hz 60/50
  • Motor Thermal Protection Manual
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Face
  • Motor Frame Material Rolled Steel
  • Shaft Dia. 1/2"
  • Motor Shaft Design Flat
  • Overall Length 10"
  • Nominal Efficiency 66.8%
  • Includes Shaft Slinger, Conduit Box
  • Item - Farm Duty Motors Auger Drive Motor
  • Motor Sub Application Auger
  • Motor Design Split-Phase
  • Nameplate RPM 1,725
  • Voltage 115/230
  • Frame 56YZ
  • Motor Service Factor 1.00
  • Ins. Class B
  • Duty Cycle Continuous
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Mounting Position Horizontal
  • Finish Enamel
  • Shaft Length 1-3/4"
  • Motor Bearings Ball
  • Length Less Shaft 8-1/4"
  • Standards UL Recognized (E37403), CSA Certified (258501)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list