Skip Content
Discontinued with Replacement
MOTOR FARM HIGH TORQ 5HP 1800RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR FARM HIGH TORQ 5HP 1800RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK215
  • Mfr. Model # K215
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
MOTOR FARM HIGH TORQ 5HP 1800RPM

Price: NA

Product Details

Farm duty, capacitor start totally enclosed fan cooled motor. HP 5, RPM 1800, 230 V. NEMA frame 184T. Service factor 1.00. Frequency 60 Hz. Mounting rigid. Bearings double shielded ball. Thermal protection manual. Full load amps 20.0.

Technical Specs

  • HP 5
  • Nameplate RPM 1,750
  • Motor Thermal Protection Manual
  • Full Load Amps 20.0
  • Motor Service Factor 1.00
  • Ins. Class F
  • Item High Torque Farm Motor
  • Motor Application Farm Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list