Skip Content
MOTOR FARM HIGH TORQ 1HP 1800RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR FARM HIGH TORQ 1HP 1800RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC313
  • Mfr. Model # C313
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1499
  • Shipping Weight 1.0 lbs

Product Details

Farm duty, capacitor start totally enclosed fan cooled motor. HP 1, RPM 1800, 230/115 V. NEMA frame 56. Service factor 1.15. Frequency 60 Hz. Mounting rigid. Bearings sealed ball. Thermal protection automatic. Full load amps 6.0/12.0.

Technical Specs

  • HP 1
  • Full Load Amps 6.0/12.0
  • Nameplate RPM 1,725
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.15
  • Ins. Class B
  • Item Farm Duty Motor
  • Motor Application Farm Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list