MOTOR FARM DUTY 7-1/2HP 1740 215TZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR FARM DUTY 7-1/2HP 1740 215TZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1TMV5
  • Mfr. Model # 1TMV5
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1497
  • Shipping Weight 1.0 lbs

Product Details

Extra-high torque farm duty motor, rigid base, capacitor start, totally enclosed, fan-cooled. Perform well under the dirtiest and dustiest of farm conditions.

Technical Specs

  • Full Load Amps 33.6
  • Item Extra-High Torque, Rigid Base
  • HP 7-1/2
  • Nameplate RPM 1,740
  • Ins. Class F
  • Motor Service Factor 1.15
  • Includes Shaft Slinger and Gasketed Capacitor Cover
  • Finish Green Aqua Enamel
  • Phase 1
  • Capacitor Required Yes
  • Duty Continuous
  • Hz 60
  • Overall Length 20-3/16"
  • RPM Range 1701-1800
  • Shaft Length 3-1/2"
  • Voltage 230
  • Frame 215TZ
  • Max. Ambient Temperature 40 Degrees C
  • Standards UL Recognized (E47479), CSA Certified (LR44256)
  • Motor Design Capacitor-Start
  • Length Less Shaft 16-13/16"
  • Motor Application Farm Duty
  • Shaft Dia. 1-1/8"
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Manual
  • Motor Bearings Ball
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list