Skip Content
MOTOR FARM DUTY 5HP 1740RPM 213T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR FARM DUTY 5HP 1740RPM 213T

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1TMX4
  • Mfr. Model # 1TMX4
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1497
  • Shipping Weight 1.0 lbs

Product Details

High torque farm duty motor, rigid base, capacitor start, totally enclosed, fan-cooled. Perform well under the dirtiest and dustiest of farm conditions.

Technical Specs

  • Full Load Amps 20.5
  • HP 5
  • Item High Torque, Rigid Base
  • Nameplate RPM 1,740
  • Motor Service Factor 1.15
  • Ins. Class F
  • Finish Green Aqua Enamel
  • Includes Shaft Slinger and Gasketed Capacitor Cover
  • Phase 1
  • Capacitor Required Yes
  • Duty Continuous
  • Hz 60
  • Overall Length 18"
  • Shaft Length 3-7/16"
  • RPM Range 1701-1800
  • Voltage 230
  • Standards UL Recognized (E47479), CSA Certified (LR44256)
  • Shaft Dia. 1-3/8"
  • Max. Ambient Temperature 40 Degrees C
  • Frame 213T
  • Motor Application Farm Duty
  • Length Less Shaft 14-11/16"
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Manual
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List