MOTOR FARM DUTY 2HP 1740RPM 182T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR FARM DUTY 2HP 1740RPM 182T

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1TMX6
  • Mfr. Model # 1TMX6
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1497
  • Shipping Weight 1.0 lbs

Product Details

High torque farm duty motor, rigid base, capacitor start, totally enclosed, fan-cooled. Perform well under the dirtiest and dustiest of farm conditions.

Technical Specs

  • Full Load Amps 24.8/12.4
  • HP 2
  • Item High Torque, Rigid Base
  • Nameplate RPM 1,740
  • Motor Service Factor 1.15
  • Ins. Class F
  • Finish Green Aqua Enamel
  • Includes Shaft Slinger and Gasketed Capacitor Cover
  • Phase 1
  • Capacitor Required Yes
  • Duty Continuous
  • Hz 60
  • Overall Length 14-7/16"
  • RPM Range 1701-1800
  • Shaft Length 2-13/16"
  • Voltage 115/230
  • Standards UL Recognized (E47479), CSA Certified (LR44256)
  • Frame 182T
  • Shaft Dia. 1-1/8"
  • Motor Design Capacitor-Start
  • Max. Ambient Temperature 40 Degrees C
  • Motor Application Farm Duty
  • Length Less Shaft 11-11/16"
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Manual
  • Motor Bearings Ball
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list