MOTOR FARM DUTY 2HP 1725RPM 145TC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR FARM DUTY 2HP 1725RPM 145TC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1TMW2
  • Mfr. Model # 1TMW2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1497
  • Shipping Weight 1.0 lbs

Product Details

High torque farm duty motor, C-face with removable base, capacitor start, totally enclosed, fan-cooled. Perform well under the dirtiest and dustiest of farm conditions.

Technical Specs

  • Full Load Amps 18.8/9.4
  • HP 2
  • Item High Torque, C-Face with Removable Base
  • Motor Service Factor 1.15
  • Nameplate RPM 1,725
  • Ins. Class B
  • Finish Green Baked On Enamel
  • Includes Removable Base
  • Capacitor Required Yes
  • Duty Continuous
  • Phase 1
  • Hz 60
  • Overall Length 14-7/16"
  • RPM Range 1701-1800
  • Shaft Length 2-1/8"
  • Standards UL Recognized (E37403), CSA Certified (258501)
  • Voltage 115/230
  • Shaft Dia. 7/8"
  • Frame 145TC
  • Max. Ambient Temperature 40 Degrees C
  • Length Less Shaft 12-5/16"
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Application Farm Duty
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection Manual
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list