Skip Content
MOTOR FARM DUTY 10HP 1740RPM 215T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR FARM DUTY 10HP 1740RPM 215T

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1TMV6
  • Mfr. Model # 1TMV6
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1497
  • Shipping Weight 1.0 lbs

Product Details

Extra-high torque farm duty motor, rigid base, capacitor start, totally enclosed, fan-cooled. Perform well under the dirtiest and dustiest of farm conditions.

Technical Specs

  • Item Extra-High Torque, Rigid Base
  • HP 10
  • Full Load Amps 40.0
  • Ins. Class F
  • Nameplate RPM 1,740
  • Motor Service Factor 1.15
  • Finish Green Aqua Enamel
  • Includes Shaft Slinger and Gasketed Capacitor Cover
  • Phase 1
  • Capacitor Required Yes
  • Duty Continuous
  • Hz 60
  • Overall Length 20-11/16"
  • RPM Range 1701-1800
  • Voltage 230
  • Shaft Length 3-1/2"
  • Frame 215T
  • Standards UL Recognized (E47479), CSA Certified (LR44256)
  • Max. Ambient Temperature 40 Degrees C
  • Length Less Shaft 17-5/16"
  • Shaft Dia. 1-3/8"
  • Motor Application Farm Duty
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Thermal Protection Manual
  • Motor Mounting Position Horizontal
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list