Skip Content
MOTOR FARM DUTY 1/3HP 1725RPM 56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR FARM DUTY 1/3HP 1725RPM 56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1TMY2
  • Mfr. Model # 1TMY2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1497
  • Shipping Weight 1.0 lbs

Product Details

High torque farm duty motor, rigid base, capacitor start, totally enclosed, fan-cooled. Perform well under the dirtiest and dustiest of farm conditions.

Technical Specs

  • Item High Torque, Rigid Base
  • Nameplate RPM 1,725
  • HP 1/3
  • Full Load Amps 6.6/3.3
  • Motor Service Factor 1.15
  • Ins. Class B
  • Finish Green Baked On Enamel
  • Includes Shaft Slinger and Gasketed Capacitor Cover
  • Phase 1
  • Capacitor Required Yes
  • Hz 60
  • Duty Continuous
  • RPM Range 1701-1800
  • Overall Length 11-13/16"
  • Shaft Length 2-5/16"
  • Standards UL Recognized (E47479), CSA Certified (LR44256)
  • Voltage 115/230
  • Frame 56
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-15/16"
  • Max. Ambient Temperature 40 Degrees C
  • Motor Mounting Type Rigid Base
  • Motor Design Capacitor-Start
  • Motor Application Farm Duty
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Thermal Protection Manual
  • Motor Shaft Design Keyed
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list