MOTOR FARM DUTY 1-1/2HP 3PH 1745 56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR FARM DUTY 1-1/2HP 3PH 1745 56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD1EJR7
  • Mfr. Model # 1EJR7
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1497
  • Shipping Weight 1.0 lbs

Product Details

3-Phase farm duty totally enclosed fan-cooled motors. Gasketed conduit box and shaft slinger provide added protection against moisture, dust and dirt. For use in driving augers, air compressors, conveyors, pumps and other farm equipment where 3-phase powe

Technical Specs

  • Includes Slinger, Gasketed Conduit Box
  • Full Load Amps 4.2/2.1
  • Finish Gray
  • HP 1-1/2
  • Item General Purpose Farm Duty Motor
  • Phase 3
  • Nameplate RPM 1745
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 84.3%
  • Overall Length 14-1/4"
  • Shaft Length 1-7/8"
  • RPM Range 1701-1800
  • Voltage 230/460
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Frame 56
  • Length Less Shaft 12-3/8"
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Motor Bearings Ball
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Application Farm Duty
  • Motor Shaft Design Keyed
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list