MOTOR FARM DUTY 1-1/2HP 1725 143T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR FARM DUTY 1-1/2HP 1725 143T

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1TMV7
  • Mfr. Model # 1TMV7
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1497
  • Shipping Weight 1.0 lbs

Product Details

Extra-high torque farm duty motor, rigid base, capacitor start, totally enclosed, fan-cooled. Perform well under the dirtiest and dustiest of farm conditions.

Technical Specs

  • HP 1-1/2
  • Full Load Amps 17.2/8.6
  • Item Extra-High Torque, Rigid Base
  • Nameplate RPM 1,725
  • Motor Service Factor 1.15
  • Ins. Class F
  • Finish Green Aqua Enamel
  • Includes Shaft Slinger and Gasketed Capacitor Cover
  • Capacitor Required Yes
  • Phase 1
  • Duty Continuous
  • Hz 60
  • RPM Range 1701-1800
  • Shaft Length 2-3/8"
  • Overall Length 13-1/4"
  • Standards UL Recognized (E47479), CSA Certified (LR44256)
  • Voltage 115/230
  • Motor Application Farm Duty
  • Frame 143T
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 7/8"
  • Length Less Shaft 11"
  • Motor Mounting Type Rigid Base
  • Motor Design Capacitor-Start
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Manual
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list