MOTOR FAN 1/4HP 1075RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR FAN 1/4HP 1075RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3M226
  • Mfr. Model # 3M226
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1503
  • Shipping Weight 12.8 lbs

Technical Specs

  • Full Load Amps 2.2 - 2.4
  • Features Reversing Plug, Totally Enclosed Shaft Endshield and Shell
  • HP 1/4
  • Nameplate RPM 1,075
  • Item Condenser Fan Motor
  • Duty Continuous Air-Over
  • Capacitor Required Included
  • Phase 1
  • Hz 60
  • Overall Length 12-15/16"
  • RPM Range 1,000 - 1,380
  • Shaft Length 6"
  • Voltage 208 - 230
  • Frame 48YZ
  • Body Dia. 5-5/8"
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Stud Quantity 4
  • Shaft Dia. 1/2"
  • Stud Size 3/4"
  • Length Less Shaft 6-15/16"
  • Lead Length 30"
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 60 Degrees C
  • No. of Speeds 2
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Nominal Efficiency 58.80%
  • Bolt Circle Dia. 5-1/8"
  • Motor Sub Application Condenser Fan
  • Motor Mounting Type Cradle Base
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Shaft Design Double-Flat
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Motor Enclosure Design Open Air-Over

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list