MOTOR ENCLOSED 1-1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR ENCLOSED 1-1/2HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K420
  • Mfr. Model # 6K420
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.7 lbs

Technical Specs

  • Full Load Amps 15.2/8.2-7.6
  • HP 1-1/2
  • Item General Purpose Motor
  • Nameplate RPM 1725
  • Duty Continuous
  • Phase 1
  • Overall Length 13-7/8"
  • Hz 60
  • Footnotes 24
  • RPM Range 1400-1800
  • Shaft Length 2-1/4"
  • Voltage 115/208-230
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 7/8"
  • Frame 56HZ
  • Standards UL Recognized, CSA Certified, CE
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class B
  • Length Less Shaft 12"
  • Includes Conduit Box
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Motor Application General Application
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Manual
  • RPM Group 1,701-1,800
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list