Skip Content
MOTOR DRIVE TROUBLESHOOTING KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR DRIVE TROUBLESHOOTING KIT

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMG300MTK
  • Mfr. Model # MG300MTK
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1269
  • Shipping Weight 2.4 lbs

Product Details

Motor & drive troubleshooting kit. Includes EXTMG300 - 13 function, wireless true RMS multimeter/insulation tester with 1,000 V test voltage and 4,000 M ohm range: EXT480403 - Motor rotation and 3-phase tester checks phase sequence and indicates rotation

Technical Specs

  • Includes MG300 Multimeter/Insulation Tester, 480403 Motor Rotation and 3-Phase Tester, MA430T 400 A TRMS AC Clamp Meter, Carrying Case and Instructions.
  • Item Motor and Drive Troubleshooting Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list