MOTOR DRIPPROOF 3HP 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR DRIPPROOF 3HP 115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4K814
  • Mfr. Model # 4K814
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • HP 3
  • Full Load Amps 32.0/16.0
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 3500
  • Duty Continuous
  • RPM Range 2350-3600
  • Hz 60
  • Voltage 115/230
  • Footnotes 51
  • Phase 1
  • Shaft Length 2-3/4"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 182TC
  • Shaft Dia. 1-1/8"
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 11-7/8"
  • Nominal Efficiency 77.0%
  • Overall Length 14-12/16"
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Application General Application
  • Motor Shaft Design Keyed
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Enclosure Design Open Dripproof
  • RPM Group 3,001-3,600
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list