MOTOR DOUBLE PANEL SHUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR DOUBLE PANEL SHUTTER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN24N065
  • Mfr. Model # 24N065
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1442
  • Shipping Weight 5.0 lbs

Product Details

Double panel shutter motor. For exhaust installations on double panel shutters only. 100-240 voltage, 2.0/1.3 amps, 50/60 Hz. For 36" to 48" diameter fans: motor housing is 6-1/2" H x 4" W x 6-1/4" D. 36" leads with junction box.

Technical Specs

  • Item Double Panel Shutter Motor
  • Depth (In.) 6-1/4"
  • For Use With Double Panel Wall Shutters
  • Height (In.) 6-1/2"
  • Includes Installation Hardware
  • Width (In.) 4"
  • Phase 1
  • Mounting Position Vertical
  • Hz 50/60
  • Voltage 100 V - 240 V
  • Amps 2/1.3 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list