Skip Content
MOTOR DISCONNECT,INSULATION BOOT KI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR DISCONNECT,INSULATION BOOT KI

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DPB2
  • Mfr. Model # 1DPB2
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Motor Disconnect
  • For Use With -
  • Standards UL, CSA, 600V, 90 Degrees C
  • Body Size 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list