MOTOR,CSCR,1.5 HP,1725,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,CSCR,1.5 HP,1725,115/208-230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K826
  • Mfr. Model # 6K826
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 40.8 lbs

Product Details

1-1/2 HP,Nameplate RPM 1,725,16.6/10.1 - 8.3 Full Load Amps,Thermal Protection None,Insulation Class B,1.15 Service Factor

Technical Specs

  • Full Load Amps 18.0/4.3-4.0
  • HP 1-1/2
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Duty Continuous
  • Footnotes 52
  • Overall Length 12-1/2"
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-1/4"
  • Voltage 115/208-230
  • Frame 145T
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class B
  • Length Less Shaft 10-15/16"
  • Nominal Efficiency 74.0%
  • Manufacturers Warranty Length 1 yr.
  • Standards NEMA MG1
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list