Skip Content
MOTOR CSCR 1/2HP 1725 115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

MOTOR CSCR 1/2HP 1725 115/208-230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JKW9
  • Mfr. Model # 5JKW9
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.61 lbs

Product Details

Capacitor-Start,1/2 HP,Nameplate RPM 1725,Voltage 115/208-230,1 Phase,Frame 56,Totally Enclosed Air-Over,Full Load Amps 6.0/3.2-3.0,60 Hz,Cradle Mounting,Insulation Class B,Service Factor 1.4,Ball Bearings,Max. Ambient Temperature 40 Degrees C,CW/CCW Rota

Technical Specs

  • HP 1/2
  • Finish Green Epoxy
  • Full Load Amps 6.0/3.2-3.0
  • Nameplate RPM 1,725
  • Item Poultry Fan Motor
  • Phase 1
  • Capacitor Required Included
  • Hz 60
  • Duty Continuous
  • RPM Range 1,701 - 1,800
  • Overall Length 10-3/8"
  • Shaft Length 1-7/8"
  • Voltage 115/208-230
  • Standards UL Recognized (E37403), CSA Certified
  • Frame 56
  • Shaft Dia. 5/8"
  • Max. Ambient Temperature 40 Degrees C
  • Length Less Shaft 8-1/2"
  • Motor Application Farm Duty
  • Motor Service Factor 1.40
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Sub Application Agricultural Fan
  • Ins. Class B
  • Motor Mounting Position Horizontal
  • Motor Design Capacitor-Start/Run
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Cradle Base
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list