MOTOR CONDENS FAN,1HP,1140 RPM,60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR CONDENS FAN,1HP,1140 RPM,60HZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24PR78
  • Mfr. Model # 24PR78
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Item Condenser Fan Motor
  • HP 1
  • Application Commercial Air Conditioners
  • Features Inverter Duty Windings
  • Full Load Amps 4.3 - 4.3/2.1
  • Phase 3
  • Nameplate RPM 1,140
  • Duty Continuous Air-Over
  • Hz 60
  • RPM Range 1,101 - 1,200
  • Nominal Efficiency 0.8%
  • Shaft Length 5-5/8"
  • Overall Length 15-3/4"
  • Standards UL E47479, CSA 191252
  • Frame 56YZ
  • Voltage 208 - 230/460
  • Body Dia. 5-5/8"
  • Shaft Dia. 5/8"
  • Lead Length 6"
  • Length Less Shaft 9-3/4"
  • Max. Ambient Temp. 70 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class F
  • Motor Shaft Design Flat
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Design 3-Phase
  • Motor Thermal Protection T-Stat
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Position Vertical Shaft Up
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list