MOTOR CONDENS FAN,1HP,1140 RPM,60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR CONDENS FAN,1HP,1140 RPM,60HZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24PR72
  • Mfr. Model # 24PR72
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Application Commercial Air Conditioners
  • Full Load Amps 4.3 - 4.3/2.1
  • HP 1
  • Features Inverter Duty Windings
  • Item Condenser Fan Motor
  • Nameplate RPM 1,140
  • Phase 3
  • Duty Continuous Air-Over
  • RPM Range 1,101 - 1,200
  • Nominal Efficiency 0.8%
  • Hz 60
  • Overall Length 15-3/4"
  • Shaft Length 5-5/8"
  • Voltage 208 - 230/460
  • Body Dia. 5-5/8"
  • Standards UL E47479, CSA 191252
  • Frame 56YZ
  • Shaft Dia. 5/8"
  • Lead Length 6"
  • Length Less Shaft 9-3/4"
  • Max. Ambient Temp. 70 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Mounting Position Vertical Shaft Up
  • Motor Mounting Type Band
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection T-Stat
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list