MOTOR CONDENS FAN,1 HP,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR CONDENS FAN,1 HP,208-230/460V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20RK79
  • Mfr. Model # 20RK79
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Application Commercial Air Conditioners
  • Features Inverter Duty Windings
  • Full Load Amps 5.2 - 5.2/2.6
  • HP 1
  • Item Condenser Fan Motor
  • Nameplate RPM 825
  • Phase 3
  • Duty Continuous Air-Over
  • Nominal Efficiency 77.1%
  • Overall Length 15-3/4"
  • Hz 60
  • RPM Range Less Than1,000
  • Shaft Length 5-5/8"
  • Standards UL E47479, CSA 191252
  • Voltage 208 - 230/460
  • Frame 56YZ
  • Body Dia. 5-5/8"
  • Lead Length 6"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 70 Degrees C
  • Length Less Shaft 12-1/2"
  • Motor Sub Application Condenser Fan
  • No. of Speeds 1
  • Motor Application HVAC/R
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class F
  • Motor Mounting Type Band
  • Motor Design 3-Phase
  • Motor Mounting Position Vertical Shaft Up
  • Motor Thermal Protection T-Stat
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list