Skip Content
MOTOR CONDENS FAN,1 HP,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR CONDENS FAN,1 HP,208-230/460V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20RK78
  • Mfr. Model # 20RK78
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Application Commercial Air Conditioners
  • Features Inverter Duty Windings
  • Full Load Amps 5.2 - 5.2/2.6
  • Item Condenser Fan Motor
  • HP 1
  • Phase 3
  • Nameplate RPM 825
  • Overall Length 15-3/4"
  • Nominal Efficiency 73.0%
  • Duty Continuous Air-Over
  • Hz 60
  • Shaft Length 3-1/4"
  • Voltage 208 - 230/460
  • RPM Range Less Than1,000
  • Standards UL E47479, CSA 191252
  • Frame 56YZ
  • Body Dia. 5-5/8"
  • Lead Length 6"
  • Shaft Dia. 5/8"
  • Length Less Shaft 12-1/2"
  • Max. Ambient Temp. 70 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Mounting Type Band
  • Motor Design 3-Phase
  • Motor Thermal Protection T-Stat
  • Motor Mounting Position Vertical Shaft Up
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list