MOTOR CONDENS FAN,1.5,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR CONDENS FAN,1.5,208-230/460V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20RK86
  • Mfr. Model # 20RK86
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Features Inverter Duty Windings
  • Application Commercial Air Conditioners
  • Full Load Amps 7.2 - 7.2/3.6
  • HP 1-1/2
  • Item Condenser Fan Motor
  • Nameplate RPM 850
  • Phase 3
  • Duty Continuous Air-Over
  • Hz 60
  • Nominal Efficiency 74.0%
  • RPM Range Less Than1,000
  • Overall Length 15-3/4"
  • Shaft Length 3-1/2"
  • Voltage 208 - 230/460
  • Frame 56HZ
  • Body Dia. 5-5/8"
  • Standards UL E47479, CSA 191252
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 70 Degrees C
  • Lead Length 6"
  • Length Less Shaft 12-1/4"
  • No. of Speeds 1
  • Motor Sub Application Condenser Fan
  • Motor Application HVAC/R
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • Motor Thermal Protection T-Stat
  • Motor Mounting Position Vertical Shaft Up
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list