MOTOR CONDENS FAN,1-1/2,850 RPM,60H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR CONDENS FAN,1-1/2,850 RPM,60H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24PR79
  • Mfr. Model # 24PR79
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Full Load Amps 7.2 - 7.2/3.6
  • HP 1-1/2
  • Application Commercial Air Conditioners
  • Features Inverter Duty Windings
  • Item Condenser Fan Motor
  • Nameplate RPM 850
  • Phase 3
  • Duty Continuous Air-Over
  • Nominal Efficiency 0.7%
  • RPM Range Less Than1,000
  • Shaft Length 3-1/8"
  • Overall Length 15-3/4"
  • Hz 60
  • Voltage 208 - 230/460
  • Standards UL E47479, CSA 191252
  • Body Dia. 5-5/8"
  • Frame 56YZ
  • Max. Ambient Temp. 70 Degrees C
  • Shaft Dia. 5/8"
  • Length Less Shaft 12-1/4"
  • Lead Length 6"
  • No. of Speeds 1
  • Motor Application HVAC/R
  • Motor Bearings Ball
  • Motor Sub Application Condenser Fan
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Mounting Position Vertical Shaft Up
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection T-Stat
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list